Zoro Homepage

Aluminum Plate 7075, 24 in Overall L

  • Mfr # 24760_12_24

  • Zoro # G105400801


product price: $1,124.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
63,000 psi
Thickness
2.75 in
Temper
T7351
Standards
ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24760_12_24
Zoro #
G105400801
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.75 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
63,000 psi
Temper
T7351
Standards
ASTM B209
Tensile Strength
73,000 psi
Brinell Hardness
135 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
7075
Shape Type
Plate
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
87

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T7351, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 2.75 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73,000 psi, Brinell Hardness 135 BHN, Rockwell Hardness 87, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.