Zoro Homepage

Aluminum Plate, 8 ft. L, 36" W

  • Mfr # AP3003H22TP/250-36x96

  • Zoro # G114561616


product price: $1,432.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Temper
H22
Thickness
0.25 in
Width Tolerance
+/-1 in
Material
Aluminum
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP3003H22TP/250-36x96
Zoro #
G114561616
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
8 ft
Overall Width
36 in

Details

Temper
H22
Item
Aluminum Tread Plate
Material
Aluminum
Thickness Tolerance
+/-0.01 in
System of Measurement
Inch
Material Grade
3003
Shape
Plate
Yield Strength
21,000 psi
Tensile Strength
22,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
40
Heat Treatment
No Heat Treatment
Rockwell Hardness
C40
Maximum Temperature
1,100 Degrees F
Heat Treatable
Not Heat Treatable
Fabrication
Cold Finished
Mechanical Finish
Mill
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, 8 ft Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, C40 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.