Shop ZORO SELECT

Aluminum Plate, 8 in - L, 8 in - W

  • Mfr # 13488_8_8
  • Zoro # G902646419

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
3 in
Temper
T651
Typical Yield Strength (PSI)
73,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13488_8_8
Zoro #
G902646419
UPC #
-
Country of Origin
Multiple
Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Yield Strength (PSI)
73,000 psi
Tensile Strength
80,000 psi
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Thickness Tolerance
+/-0.075 in
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Standards
ASTM B209
Brinell Hardness
150 BHN
Material Grade
7075
Shape Type
Plate
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape
Plate
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
3 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
3 in
Width and Length
8 in x 8 in
Length Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 3 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.