Zoro Homepage
This item is Discontinued.
No Product Image Available

Aluminum Plate MIC-6, 24 in Overall L (Discontinued)

  • Mfr # 7803_12_24
  • Zoro # G402644632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803_12_24
Zoro #
G402644632
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
1.75 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
15,000 psi
Thickness Tolerance
+/-0.005 in
Tensile Strength
24,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Tensile Strength (PSI)
23,900 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Yield Strength (PSI)
15,200 psi
Typical Hardness
65
Metal Fabrication Process
Cast
Alloy Type - Aluminum
MIC-6
Hardness Scale
BHN
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Brinell Hardness
65 BHN
Shape Type
Plate
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
MIC-6
Heat Treatment
No Heat Treatment
Shape
Plate

Description

Aluminum Plate, Material Aluminum, Material Grade MIC-6, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 1.75 in, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 24,000 psi, Brinell Hardness 65 BHN, Includes Material Certificate Material Certificate with Lot Number, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.