Aluminum Plate
Mfr # PA0045754-2x3
Zoro # G813869716
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
18,850 psi
Thickness
4 mm
Temper
H22
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA0045754-2x3
Zoro #
G813869716
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
4 mm
Overall Length
36 in
Overall Width
24 in
Details
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
18,850 psi
Temper
H22
Mechanical Finish
Mill
Standards
EN 485, EN 573-3
Shape
Sheet
Heat Treatable
Not Heat Treatable
Material Grade
5754
Brinell Hardness
63 BHN
Thickness Tolerance
+/-0.28 mm
Tensile Strength
31,900 psi
Rockwell Hardness
63 HBW
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.