Zoro Homepage

Aluminum Plate

  • Mfr # PA0065754-2x3

  • Zoro # G113869652


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
11,600 psi
Thickness
6 mm
Temper
H111
Standards
EN 485, EN 573-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0065754-2x3
Zoro #
G113869652
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
36 in
Overall Width
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
11,600 psi
Temper
H111
Standards
EN 485, EN 573-3
Mechanical Finish
Mill
Brinell Hardness
52 BHN
Shape
Plate
Heat Treatable
Not Heat Treatable
Rockwell Hardness
52 HBW
Thickness Tolerance
+/-0.32 mm
Tensile Strength
27,550 psi
Material Grade
5754
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.