Zoro Homepage

Aluminum Plate

  • Mfr # PA0085754-3x3

  • Zoro # G913869661


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
11,600 psi
Thickness
8 mm
Temper
H111
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0085754-3x3
Zoro #
G913869661
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Width
36 in
Overall Length
36 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
11,600 psi
Temper
H111
Material Grade
5754
Mechanical Finish
Mill
Standards
EN 485, EN 573-3
Rockwell Hardness
52 HBW
Shape
Plate
Brinell Hardness
52 BHN
Tensile Strength
27,550 psi
Thickness Tolerance
+/-0.35 mm
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.