Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Plate

  • Mfr # PA0105754-2x3

  • Zoro # G813869679


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
11,600 psi
Thickness
10 mm
Temper
H111
Brinell Hardness
52 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0105754-2x3
Zoro #
G813869679
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
36 in
Overall Width
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
11,600 psi
Temper
H111
Brinell Hardness
52 BHN
Thickness Tolerance
+/-0.45 mm
Tensile Strength
27,550 psi
Standards
EN 485, EN 573-3
Rockwell Hardness
52 HBW
Shape
Plate
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
5754
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.