Aluminum Rectangle Bar, 0.625 in Over. W
- Mfr # 17791_36_0
- Zoro # G005401182
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Material
Aluminum
Standards
ASTM B221
Temper
T6511
Length Tolerance
+0.125 in/0 in
Tensile Strength
42,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17791_36_0
- Zoro #
- G005401182
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T6511
- Tensile Strength
- 42,000 psi
- Item
- Aluminum Rectangular Bar
- Rockwell Hardness
- 60
- Shape
- Rectangular
- System of Measurement
- Inch
- Material Grade
- 6061
- Includes Material Certificate
- Material Certificate with Lot Number
- Fabrication
- Extruded
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 93 BHN
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Thickness
- 0.375 in
- Overall Length
- 36 in
- Overall Width
- 5/8 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Aluminum Rectangular Bar, Aluminum, 6061, T6511, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Overall Width, 0.375 in Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.