Zoro Homepage

Aluminum Rectangle Bar, 0.75 in Over. W

  • Mfr # 13394_48_0

  • Zoro # G905401893


product price: $55.49
/ea

Key Features

Material
Aluminum
Standards
ASTM B211
Temper
T351
Length Tolerance
+0.125 in/0 in
Tensile Strength
67,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13394_48_0
Zoro #
G905401893
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Width
3/4 in
Overall Length
4 ft
Thickness
0.5 in

Details

Material
Aluminum
Standards
ASTM B211
Temper
T351
Item
Aluminum Rectangular Bar
Tensile Strength
67,000 psi
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Fabrication
Cold Rolled
Yield Strength
47,000 psi
Rockwell Hardness
75
Mechanical Finish
Mill
Brinell Hardness
120 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable

Description

Aluminum Rectangular Bar, Aluminum, 2024, T351, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, 0.5 in Thickness, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.