Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1125_120_0
  • Zoro # G216496762
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.007 in
Elongation
9 %
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1125_120_0
Zoro #
G216496762
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Width Tolerance
+/-0.012 in
Wire Rope Length
120 in
Thickness
0.125 in
Length Tolerance
+/--0.125 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Thickness Tolerance
+/-0.007 in
Elongation
9 %
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Temper
T6511
Straightness Tolerance
0.0125 × Measured Length, ft.
Material
Aluminum
Shape
Rectangular
Includes Material Certificate
Material Test Report
Rockwell Hardness
59 HRB
Fabrication
Extruded
Brinell Hardness
93 BHN
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Tensile Strength
42 ksi
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews