Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1137_120_0
- Zoro # G516496479
product price:Â
$
36.79
/ea
Key Features
Thickness
0.1875 in
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
Straightness Tolerance
0.0125 × Measured Length, ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1137_120_0
- Zoro #
- G516496479
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Shape
- Rectangular
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Yield Strength
- 40 ksi
- Fabrication
- Extruded
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Rockwell Hardness
- 59 HRB
- Elongation
- 9 %
- Tensile Strength
- 42 ksi
- Thickness Tolerance
- +/-0.007 in
- Mechanical Finish
- Mill
- Temper
- T6511
- Material
- Aluminum
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Heat Treatable
- Material Grade
- 6061
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.1875 in
- Overall Width
- 2 in
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.024 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.