Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1138_120_0
- Zoro # G716496521
product price:Â
$
46.69
/ea
Key Features
Wire Rope Length
120 in
Tensile Strength
42 ksi
Shape
Rectangular
Thickness Tolerance
+/-0.007 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1138_120_0
- Zoro #
- G716496521
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Tensile Strength
- 42 ksi
- Shape
- Rectangular
- Thickness Tolerance
- +/-0.007 in
- Resistance Properties
- Corrosion-Resistant
- Elongation
- 9 %
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Brinell Hardness
- 93 BHN
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Material Grade
- 6061
- Material
- Aluminum
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Yield Strength
- 40 ksi
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Extruded
- Includes Material Certificate
- Material Test Report
- Rockwell Hardness
- 59 HRB
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Overall Width
- 2 1/2 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.1875 in
- Width Tolerance
- +/-0.024 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.