Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1139_120_0
- Zoro # G116496459
product price:Â
$
87.19
/ea
Key Features
Brinell Hardness
93 BHN
Mechanical Finish
Mill
Shape
Rectangular
Maximum Temperature
1,205 Degrees F
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1139_120_0
- Zoro #
- G116496459
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Brinell Hardness
- 93 BHN
- Mechanical Finish
- Mill
- Shape
- Rectangular
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Tensile Strength
- 42 ksi
- Yield Strength
- 40 ksi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Includes Material Certificate
- Material Test Report
- Material Grade
- 6061
- Thickness Tolerance
- +/-0.007 in
- Rockwell Hardness
- 59 HRB
- Temper
- T6511
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Elongation
- 9 %
- Fabrication
- Extruded
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.024 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.1875 in
- Wire Rope Length
- 120 in
- Overall Width
- 3 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.