Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1141_120_0
- Zoro # G416496463
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Tensile Strength
42 ksi
Wire Rope Length
120 in
Temper
T6511
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1141_120_0
- Zoro #
- G416496463
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Tensile Strength
- 42 ksi
- Temper
- T6511
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Thickness Tolerance
- +/-0.008 in
- Material Grade
- 6061
- Elongation
- 9 %
- Fabrication
- Extruded
- Yield Strength
- 40 ksi
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- 59 HRB
- Shape
- Rectangular
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.009 in
- Thickness
- 0.25 in
- Overall Width
- 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.