Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1142_120_0
- Zoro # G816496506
product price:Â
$
21.59
/ea
Key Features
Mechanical Finish
Mill
Elongation
9 %
Yield Strength
40 ksi
Wire Rope Length
120 in
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1142_120_0
- Zoro #
- G816496506
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Elongation
- 9 %
- Yield Strength
- 40 ksi
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 59 HRB
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Fabrication
- Extruded
- Includes Material Certificate
- Material Test Report
- Thickness Tolerance
- +/-0.008 in
- Shape
- Rectangular
- Material Grade
- 6061
- Temper
- T6511
- Material
- Aluminum
- Tensile Strength
- 42 ksi
- Brinell Hardness
- 93 BHN
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Thickness
- 0.25 in
- Width Tolerance
- +/-0.010 in
- Length Tolerance
- +/--0.125 in
- Overall Width
- 3/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.