Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1143_120_0
- Zoro # G616496454
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
59 HRB
Maximum Temperature
1,205 Degrees F
Length Tolerance
+/--0.125 in
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Fabrication
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1143_120_0
- Zoro #
- G616496454
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Rockwell Hardness
- 59 HRB
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Elongation
- 9 %
- Brinell Hardness
- 93 BHN
- Temper
- T6511
- Mechanical Finish
- Mill
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 42 ksi
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.008 in
- Shape
- Rectangular
- Material Grade
- 6061
- Includes Material Certificate
- Material Test Report
- Yield Strength
- 40 ksi
- Heat Treatable
- Heat Treatable
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.012 in
- Overall Length
- 120 in
- Overall Width
- 1 in
- Thickness
- 0.25 in
- Wire Rope Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.