Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1147_120_0
  • Zoro # G816496513
product price: 
$
91.39
/ea

Key Features

Fabrication
Extruded
Includes Material Certificate
Material Test Report
Shape
Rectangular
Length Tolerance
+/--0.125 in
Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1147_120_0
Zoro #
G816496513
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/--0.125 in
Thickness
0.25 in
Wire Rope Length
120 in
Overall Width
4 in
Width Tolerance
+/-0.034 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Fabrication
Extruded
Includes Material Certificate
Material Test Report
Shape
Rectangular
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Yield Strength
40 ksi
Material
Aluminum
Brinell Hardness
93 BHN
Straightness Tolerance
0.0125 × Measured Length, ft.
Rockwell Hardness
59 HRB
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
9 %
Mechanical Finish
Mill
Material Grade
6061
Temper
T6511
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews