Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1157_120_0
- Zoro # G816496438
product price:Â
$
69.79
/ea
Key Features
Mechanical Finish
Mill
Thickness Tolerance
+/-0.008 in
Thickness
0.375 in
Heat Treatable
Heat Treatable
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1157_120_0
- Zoro #
- G816496438
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.008 in
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 93 BHN
- Includes Material Certificate
- Material Test Report
- Fabrication
- Extruded
- Rockwell Hardness
- 59 HRB
- Shape
- Rectangular
- Yield Strength
- 40 ksi
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Elongation
- 9 %
- Material Grade
- 6061
- Temper
- T6511
- Tensile Strength
- 42 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Overall Width
- 2 in
- Width Tolerance
- +/-0.024 in
- Length Tolerance
- +/--0.125 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.