Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1166_120_0
- Zoro # G116496367
product price:Â
$
58.59
/ea
Key Features
Heat Treatable
Heat Treatable
Temper
T6511
Length Tolerance
+/--0.125 in
Brinell Hardness
93 BHN
Wire Rope Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1166_120_0
- Zoro #
- G116496367
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Brinell Hardness
- 93 BHN
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Elongation
- 9 %
- System of Measurement
- Inch
- Yield Strength
- 40 ksi
- Material Grade
- 6061
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Thickness Tolerance
- +/-0.008 in
- Mechanical Finish
- Mill
- Material
- Aluminum
- Fabrication
- Extruded
- Rockwell Hardness
- 59 HRB
- Shape
- Rectangular
- Tensile Strength
- 42 ksi
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Wire Rope Length
- 120 in
- Thickness
- 0.5 in
- Overall Width
- 1 1/4 in
- Width Tolerance
- +/-0.012 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.