Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1174_120_0
- Zoro # G416496425
product price:Â
$
75.99
/ea
Key Features
Brinell Hardness
93 BHN
Material Grade
6061
Thickness
0.625 in
Shape
Rectangular
Tensile Strength
42 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1174_120_0
- Zoro #
- G416496425
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Brinell Hardness
- 93 BHN
- Material Grade
- 6061
- Shape
- Rectangular
- Tensile Strength
- 42 ksi
- Yield Strength
- 40 ksi
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Rockwell Hardness
- 59 HRB
- Thickness Tolerance
- +/-0.008 in
- Heat Treatable
- Heat Treatable
- Fabrication
- Extruded
- Temper
- T6511
- Elongation
- 9 %
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.625 in
- Overall Width
- 1 1/4 in
- Width Tolerance
- +/-0.012 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.