Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1175_120_0
- Zoro # G716496439
product price:Â
$
91.59
/ea
Key Features
Yield Strength
40 ksi
Temper
T6511
Heat Treatable
Heat Treatable
Tensile Strength
42 ksi
Material Grade
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1175_120_0
- Zoro #
- G716496439
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Yield Strength
- 40 ksi
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 42 ksi
- Material Grade
- 6061
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Resistance Properties
- Corrosion-Resistant
- Material
- Aluminum
- Shape
- Rectangular
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Rockwell Hardness
- 59 HRB
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Extruded
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Thickness Tolerance
- +/-0.008 in
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Wire Rope Length
- 120 in
- Thickness
- 0.625 in
- Overall Width
- 1 1/2 in
- Width Tolerance
- +/-0.014 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.