Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1177_120_0
- Zoro # G816496377
product price:Â
$
70.49
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Length Tolerance
+/--0.125 in
Heat Treatable
Heat Treatable
Overall Width
1 in
Material Grade
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1177_120_0
- Zoro #
- G816496377
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Heat Treatable
- Material Grade
- 6061
- Includes Material Certificate
- Material Test Report
- Brinell Hardness
- 93 BHN
- Elongation
- 9 %
- Yield Strength
- 40 ksi
- Thickness Tolerance
- +/-0.008 in
- Tensile Strength
- 42 ksi
- Shape
- Rectangular
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Mechanical Finish
- Mill
- Material
- Aluminum
- System of Measurement
- Inch
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Rockwell Hardness
- 59 HRB
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Overall Width
- 1 in
- Width Tolerance
- +/-0.012 in
- Wire Rope Length
- 120 in
- Thickness
- 0.75 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.