Shop ZORO SELECT

Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 1124_144_0
  • Zoro # G016496771

product price: 
$
23.89
/ea

Key Features

Wire Rope Length
144 in
Material Grade
6061
Width Tolerance
+/-0.010 in
Thickness Tolerance
+/-0.007 in
Includes Material Certificate
Material Test Report
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1124_144_0
Zoro #
G016496771
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
144 in
Width Tolerance
+/-0.010 in
Thickness
0.125 in
Overall Width
3/4 in
Length Tolerance
+/--0.125 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
Material Grade
6061
Thickness Tolerance
+/-0.007 in
Includes Material Certificate
Material Test Report
Maximum Temperature
1,205 Degrees F
Yield Strength
40 ksi
Rockwell Hardness
59 HRB
Elongation
9 %
Resistance Properties
Corrosion-Resistant
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Temper
T6511
Straightness Tolerance
0.0125 × Measured Length, ft.
Fabrication
Extruded
Tensile Strength
42 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
93 BHN
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.