Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1142_144_0
- Zoro # G416496524
product price:Â
$
25.89
/ea
Key Features
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Straightness Tolerance
0.0125 × Measured Length, ft.
Tensile Strength
42 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1142_144_0
- Zoro #
- G416496524
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Tensile Strength
- 42 ksi
- Temper
- T6511
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Elongation
- 9 %
- Brinell Hardness
- 93 BHN
- Shape
- Rectangular
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- 59 HRB
- Thickness Tolerance
- +/-0.008 in
- System of Measurement
- Inch
- Material Grade
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 144 in
- Width Tolerance
- +/-0.010 in
- Overall Width
- 3/4 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.25 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.