Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1145_144_0
- Zoro # G616496478
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Overall Width
2 in
Thickness
0.25 in
Brinell Hardness
93 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1145_144_0
- Zoro #
- G616496478
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Shape
- Rectangular
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Brinell Hardness
- 93 BHN
- Material
- Aluminum
- Elongation
- 9 %
- Rockwell Hardness
- 59 HRB
- System of Measurement
- Inch
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Yield Strength
- 40 ksi
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- Material Grade
- 6061
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Thickness Tolerance
- +/-0.008 in
- Tensile Strength
- 42 ksi
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 2 in
- Thickness
- 0.25 in
- Wire Rope Length
- 144 in
- Width Tolerance
- +/-0.024 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.