Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 1152_144_0
  • Zoro # G516496431
product price: 
$
26.09
/ea

Key Features

Heat Treatable
Heat Treatable
Rockwell Hardness
59 HRB
Length Tolerance
+/--0.125 in
Temper
T6511
Maximum Temperature
1,205 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1152_144_0
Zoro #
G516496431
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/--0.125 in
Overall Width
1/2 in
Width Tolerance
+/-0.009 in
Thickness
0.375 in
Wire Rope Length
144 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
Heat Treatable
Heat Treatable
Rockwell Hardness
59 HRB
Temper
T6511
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Material
Aluminum
Brinell Hardness
93 BHN
Yield Strength
40 ksi
Includes Material Certificate
Material Test Report
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Elongation
9 %
Shape
Rectangular
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Straightness Tolerance
0.0125 × Measured Length, ft.
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews