Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 1159_144_0
  • Zoro # G716496453
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/--0.125 in
Material
Aluminum
Mechanical Finish
Mill
Shape
Rectangular
Heat Treatable
Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1159_144_0
Zoro #
G716496453
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/--0.125 in
Thickness
0.375 in
Overall Width
3 in
Width Tolerance
+/-0.024 in
Wire Rope Length
144 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
Material
Aluminum
Mechanical Finish
Mill
Shape
Rectangular
Heat Treatable
Heat Treatable
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Includes Material Certificate
Material Test Report
Tensile Strength
42 ksi
Brinell Hardness
93 BHN
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
0.0125 × Measured Length, ft.
Rockwell Hardness
59 HRB
Fabrication
Extruded
Elongation
9 %
Temper
T6511
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Yield Strength
40 ksi
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews