Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 17673_144_0
  • Zoro # G816496384
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Width Tolerance
+/-0.012 in
Heat Treatable
Heat Treatable
Elongation
9 %
Yield Strength
40 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17673_144_0
Zoro #
G816496384
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.012 in
Overall Width
1 1/4 in
Thickness
1 in
Length Tolerance
+/--0.125 in
Wire Rope Length
144 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Elongation
9 %
Yield Strength
40 ksi
Includes Material Certificate
Material Test Report
Rockwell Hardness
59 HRB
Brinell Hardness
93 BHN
Maximum Temperature
1,205 Degrees F
Shape
Rectangular
Fabrication
Extruded
Thickness Tolerance
+/-0.008 in
Straightness Tolerance
0.0125 × Measured Length, ft.
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material Grade
6061
Material
Aluminum
Tensile Strength
42 ksi
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Temper
T6511
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews