Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 20371_144_0
- Zoro # G016496337
product price:Â
$
14.79
/ea
Key Features
Includes Material Certificate
Material Test Report
Temper
T6511
Shape
Rectangular
Brinell Hardness
93 BHN
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20371_144_0
- Zoro #
- G016496337
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Includes Material Certificate
- Material Test Report
- Temper
- T6511
- Shape
- Rectangular
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Rockwell Hardness
- 59 HRB
- Material
- Aluminum
- Elongation
- 9 %
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40 ksi
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 42 ksi
- Thickness Tolerance
- +/-0.008 in
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material Grade
- 6061
- Mechanical Finish
- Mill
- Fabrication
- Extruded
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.009 in
- Overall Width
- 1/2 in
- Thickness
- 0.125 in
- Wire Rope Length
- 144 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.