Aluminum Rectangle Bar, 192 in L, 21 ksi

  • Mfr # 18089_192_0
  • Zoro # G716496880
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Thickness Tolerance
+/-0.008 in
Material Grade
6063
Yield Strength
21 ksi
Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18089_192_0
Zoro #
G716496880
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Wire Rope Length
192 in
Overall Width
1 in
Width Tolerance
+/-0.012 in
Length Tolerance
+/--0.125 in
Overall Length
192 in
Length
192 in

Details

Item
Aluminum Rectangle Bar
Shape
Rectangular
Thickness Tolerance
+/-0.008 in
Material Grade
6063
Yield Strength
21 ksi
Includes Material Certificate
Material Test Report
Straightness Tolerance
0.0125 × Measured Length, ft.
Tensile Strength
27 ksi
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Temper
T52
Maximum Temperature
1,210 Degrees F
Standards
ASTM-B221, REACH, RoHS
Elongation
12 %
System of Measurement
Inch
Rockwell Hardness
17 HRB
Material
Aluminum
Heat Treatable
Heat Treatable
Fabrication
Extruded
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews