Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 2.5 in Over. W
- Mfr # 19746_48_0
- Zoro # G205402026
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Standards
ASTM B221
Temper
T6511
Length Tolerance
+0.125 in/0 in
Tensile Strength
42,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19746_48_0
- Zoro #
- G205402026
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T6511
- Item
- Aluminum Rectangular Bar
- Tensile Strength
- 42,000 psi
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Fabrication
- Extruded
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape
- Rectangular
- Brinell Hardness
- 93 BHN
- Material Grade
- 6061
- System of Measurement
- Inch
- Rockwell Hardness
- 60
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 4 ft
- Overall Width
- 2 1/2 in
- Thickness
- 1.75 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Aluminum Rectangular Bar, Aluminum, 6061, T6511, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 2 1/2 in Overall Width, 1.75 in Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.