Zoro Homepage

Aluminum Rectangle Bar, 4 in Over. W

  • Mfr # 18107_36_0

  • Zoro # G305401684


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
ASTM B221
Temper
T52
Length Tolerance
+0.125 in/0 in
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18107_36_0
Zoro #
G305401684
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Width
4 in
Overall Length
36 in
Thickness
0.75 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Item
Aluminum Rectangular Bar
Tensile Strength
27,000 psi
Yield Strength
21,000 psi
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
System of Measurement
Inch
Brinell Hardness
60 BHN
Material Grade
6063
Mechanical Finish
Mill
Heat Treatable
Heat Treatable

Description

Aluminum Rectangular Bar, Aluminum, 6063, T52, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, 0.75 in Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.