Zoro Homepage

Aluminum Rectangle Tube, 36 in Overall L

  • Mfr # 14619_36_0

  • Zoro # G905375309


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14619_36_0
Zoro #
G905375309
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Height
3 in
Overall Length
36 in
Outside Width
5 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Item
Aluminum Rectangular Tube
Tensile Strength
45,000 psi
System of Measurement
Inch
Fabrication
Extruded
Shape
Rectangular
Mechanical Finish
Mill
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Material Grade
6061
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 36 in Overall Length, 5 in Outside Width, 3 in Outside Height, 0.188 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.