Aluminum Rectangle Tube, 36 in Overall L
Mfr # 26518_36_0
Zoro # G705373673
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.5 in
Temper
T6
Tensile Strength
45,000 psi
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26518_36_0
Zoro #
G705373673
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.5 in
Overall Length
36 in
Outside Height
4 in
Outside Width
6 in
Details
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Rectangular Tube
Shape
Rectangular
System of Measurement
Inch
Material Grade
6061
Fabrication
Extruded
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Description
Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 36 in Overall Length, 6 in Outside Width, 4 in Outside Height, 0.5 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.