Aluminum Rectangular Tube, Aluminum, 6061 Alloy Type, 24 in L.

  • Mfr # 18003_24_0

  • Zoro # G003046101


product price:  $12.19
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Alloy Type
6061
Finish
Unpolished
Outside Rectangle Size
2 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18003_24_0
Zoro #
G003046101
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Wall Thickness
0.125 in
Outside Rectangle Size
2 in x 1 in
Length Tolerance
+/-0.25 in
Inside Rectangle Size
1 3/4 in x 3/4 in
Height Tolerance
+/-0.025 in
Overall Length
24 in
Inside Width
1 3/4 in
Inside Height
3/4 in
Outside Width
2 in
Width Tolerance
+/-0.025 in
Outside Height
1 in

Details

Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Temper
T6
Wall Thickness Tolerance
+/-0.008 in
Hardness Scale
BHN
Typical Hardness
80
Tensile Strength
45,000 psi
Item
Aluminum Rectangular Tube
Typical Yield Strength
21,000 psi
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Fabrication
Extruded
System of Measurement
Inch
Heat Treatment
Tempered
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Heat Treatable
Heat Treatable
Shape
Rectangular
Material Grade
6061
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 24 in Overall Length, 1 3/4 in Inside Width, 3/4 in Inside Height, 2 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.