Aluminum Rectangular Tube, Aluminum, 6061 Alloy Type, 36 in L.

  • Mfr # 20161_36_0

  • Zoro # G403046169


product price:  $53.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Alloy Type
6061
Finish
Unpolished
Outside Rectangle Size
3 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20161_36_0
Zoro #
G403046169
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.125 in
Outside Rectangle Size
3 in x 2 in
Inside Rectangle Size
2 3/4 in x 1 3/4 in
Length Tolerance
+/-0.25 in
Inside Width
2 3/4 in
Inside Height
1 3/4 in
Outside Height
2 in
Height Tolerance
+/-0.035 in
Outside Width
3 in
Width Tolerance
+/-0.035 in
Overall Length
36 in

Details

Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Temper
T6
Typical Yield Strength
21,000 psi
Hardness Scale
BHN
Wall Thickness Tolerance
+/-0.008 in
Tensile Strength
45,000 psi
Item
Aluminum Rectangular Tube
Typical Hardness
80
Mechanical Finish
Mill
Rockwell Hardness
60 HRB
Heat Treatment
Tempered
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Appearance
Metallic
Material Grade
6061
Shape
Rectangular
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 36 in Overall Length, 2 3/4 in Inside Width, 1 3/4 in Inside Height, 3 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.