Aluminum Rectangular Tube, 10 ft L

  • Mfr # 1202_120_0
  • Zoro # G516339820
product price: 
$
79.99
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T52
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1202_120_0
Zoro #
G516339820
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
10 ft
Outside Height
3/4 in
Outside Width
3/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Resistance Properties
Corrosion-Resistant
Tensile Strength
27 ksi
Item
Aluminum Rectangular Tube
Elongation
12 %
Fabrication
Extruded
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
Material Grade
6063
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
17 HRB
Yield Strength
21 ksi
System of Measurement
Inch
Mechanical Finish
Mill
Outside Corner Shape
Round
Inside Corner Shape
Round
Shell Material
Aluminum

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 10 ft Overall Length, 3/4 in Outside Width, 3/4 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Round, Outside Corner Shape Round, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.