Zoro Homepage

Aluminum Rectangular Tube, 10 ft L

  • Mfr # 1208_120_0

  • Zoro # G416339708


product price: $328.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T52
Maximum Temperature
1,210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208_120_0
Zoro #
G416339708
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
2 in
Overall Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Maximum Temperature
1,210 Degrees F
Rockwell Hardness
17 HRB
Resistance Properties
Corrosion-Resistant
Shape
Rectangular
System of Measurement
Inch
Material Grade
6063
Brinell Hardness
60 BHN
Elongation
12 %
Tensile Strength
27 ksi
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Rectangular Tube
Yield Strength
21 ksi
Fabrication
Extruded

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 10 ft Overall Length, 2 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Round, Outside Corner Shape Round, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.