Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rectangular Tube, 10 ft L

  • Mfr # 12964_120_0

  • Zoro # G916339833


product price: $485.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Wall Thickness
0.1875 in
Standards
ASTM B221
Temper
T52
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12964_120_0
Zoro #
G916339833
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Overall Length
10 ft
Outside Height
3 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Shape
Rectangular
Brinell Hardness
60 BHN
Elongation
12 %
Material Grade
6063
Tensile Strength
27 ksi
Item
Aluminum Rectangular Tube
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Yield Strength
21 ksi
Rockwell Hardness
17 HRB
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 10 ft Overall Length, 3 in Outside Width, 3 in Outside Height, 0.1875 in Wall Thickness, Inside Corner Shape Round, Outside Corner Shape Round, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.