Zoro Homepage

Aluminum Rectangular Tube, Aluminum, 6061 Alloy Type, 36 in L.

  • Mfr # 19958_36_0

  • Zoro # G403045810


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Alloy Type
6061
Finish
Unpolished
Outside Rectangle Size
3 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19958_36_0
Zoro #
G403045810
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.25 in
Outside Rectangle Size
3 in x 2 in
Inside Rectangle Size
2 1/2 in x 1 1/2 in
Length Tolerance
+/-0.25 in
Overall Length
36 in
Outside Height
2 in
Inside Width
2 1/2 in
Outside Width
3 in
Inside Height
1 1/2 in
Width Tolerance
+/-0.035 in
Height Tolerance
+/-0.035 in

Description

Aluminum Rectangular Tube, Aluminum, 6061, T6, Rectangular, 36 in Overall Length, 2 1/2 in Inside Width, 1 1/2 in Inside Height, 3 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.