Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rectangular Tube, Aluminum, 6063 Alloy Type, 36 in L.

  • Mfr # 1206_36_0

  • Zoro # G503045697


product price: $39.69
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Alloy Type
6063
Finish
Unpolished
Outside Rectangle Size
3 in x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206_36_0
Zoro #
G503045697
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.125 in
Outside Rectangle Size
3 in x 1 1/2 in
Inside Rectangle Size
2 3/4 in x 1 1/4 in
Length Tolerance
+/-0.5 in
Inside Height
1 1/4 in
Outside Height
1 1/2 in
Overall Length
36 in
Inside Width
2 3/4 in
Width Tolerance
+/-0.035 in
Outside Width
3 in
Height Tolerance
+/-0.025 in

Details

Material
Aluminum
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Temper
T52
Typical Hardness
60
Wall Thickness Tolerance
+/-0.008 in
Hardness Scale
BHN
Tensile Strength
27,000 psi
Item
Aluminum Rectangular Tube
Yield Strength
21,000 psi
Heat Treatment
Tempered
Appearance
Metallic
Application
Decorative Hardware, Furniture, Pipe, Railing
Brinell Hardness
60 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Material Grade
6063
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
17 HRB
Shape
Rectangular
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 36 in Overall Length, 2 3/4 in Inside Width, 1 1/4 in Inside Height, 3 in Outside Width, 1 1/2 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.