Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 40 ksi
- Mfr # 1080_120_0
- Zoro # G616496911
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Test Report
Yield Strength
40 ksi
Maximum Temperature
1,205 Degrees F
Fabrication
Extruded
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080_120_0
- Zoro #
- G616496911
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Round Bar
- Includes Material Certificate
- Material Test Report
- Yield Strength
- 40 ksi
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Extruded
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 93 BHN
- Tensile Strength
- 42 ksi
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Elongation
- 9 %
- Rockwell Hardness
- 59 HRB
- Material
- Aluminum
- Material Grade
- 6061
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 1/4 in
- Outside Diameter Tolerance
- +/-0.008 in
- Length Tolerance
- +/-0.125
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.