Shop ZORO SELECT

Aluminum Rod, 10 ft L, 40 ksi

  • Mfr # 1084_120_0
  • Zoro # G516496882

product price: 
$
22.99
/ea

Key Features

Brinell Hardness
93 BHN
Heat Treatable
Heat Treatable
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.009 in
Includes Material Certificate
Material Test Report
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1084_120_0
Zoro #
G516496882
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Outside Diameter Tolerance
+/-0.009 in
Length Tolerance
+/-0.125
Outside Diameter
1/2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Brinell Hardness
93 BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Material Grade
6061
Elongation
9 %
Tensile Strength
42 ksi
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
59 HRB
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Temper
T6511
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Rod
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Fabrication
Extruded
Yield Strength
40 ksi
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.