Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 40 ksi
- Mfr # 1087_120_0
- Zoro # G416496852
product price:Â
$
39.09
/ea
Key Features
Fabrication
Extruded
Maximum Temperature
1,205 Degrees F
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Yield Strength
40 ksi
Rockwell Hardness
59 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1087_120_0
- Zoro #
- G416496852
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Fabrication
- Extruded
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Yield Strength
- 40 ksi
- Rockwell Hardness
- 59 HRB
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant
- Temper
- T6511
- Brinell Hardness
- 93 BHN
- Mechanical Finish
- Mill
- Elongation
- 9 %
- Tensile Strength
- 42 ksi
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Material Grade
- 6061
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 3/4 in
- Overall Length
- 10 ft
- Length Tolerance
- +/-0.125
- Outside Diameter Tolerance
- +/-0.010 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.