Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 40 ksi
- Mfr # 1090_120_0
- Zoro # G516496813
product price:Â
$
68.69
/ea
Key Features
Rockwell Hardness
59 HRB
Material Grade
6061
Elongation
9 %
Heat Treatable
Heat Treatable
Outside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1090_120_0
- Zoro #
- G516496813
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Rockwell Hardness
- 59 HRB
- Material Grade
- 6061
- Elongation
- 9 %
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Tensile Strength
- 42 ksi
- Fabrication
- Extruded
- Shape
- Rod
- Mechanical Finish
- Mill
- Material
- Aluminum
- Temper
- T6511
- Brinell Hardness
- 93 BHN
- Includes Material Certificate
- Material Test Report
- System of Measurement
- Inch
- Yield Strength
- 40 ksi
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 1 in
- Overall Length
- 10 ft
- Outside Diameter Tolerance
- +/-0.012 in
- Length Tolerance
- +/-0.125
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.