Shop ZORO SELECT

Aluminum Rod, 10 ft L, 40 ksi

  • Mfr # 1091_120_0
  • Zoro # G516496745

product price: 
$
90.89
/ea

Key Features

Rockwell Hardness
59 HRB
Includes Material Certificate
Material Test Report
Brinell Hardness
93 BHN
Outside Diameter Tolerance
+/-0.012 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1091_120_0
Zoro #
G516496745
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.012 in
Length Tolerance
+/-0.125
Outside Diameter
1 1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Rockwell Hardness
59 HRB
Includes Material Certificate
Material Test Report
Brinell Hardness
93 BHN
System of Measurement
Inch
Elongation
9 %
Yield Strength
40 ksi
Tensile Strength
42 ksi
Temper
T6511
Material
Aluminum
Heat Treatable
Heat Treatable
Shape
Rod
Fabrication
Extruded
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.