Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 10 ft L, 40 ksi
- Mfr # 1093_120_0
- Zoro # G116496770
product price:Â
$
135.49
/ea
Free Shipping & Returns
Key Features
Shape
Rod
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1093_120_0
- Zoro #
- G116496770
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Shape
- Rod
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Material
- Aluminum
- Yield Strength
- 40 ksi
- Material Grade
- 6061
- Heat Treatable
- Heat Treatable
- Elongation
- 9 %
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Test Report
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 42 ksi
- Fabrication
- Extruded
- Brinell Hardness
- 93 BHN
- Rockwell Hardness
- 59 HRB
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 1 3/8 in
- Outside Diameter Tolerance
- +/-0.012 in
- Overall Length
- 10 ft
- Length Tolerance
- +/-0.125
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.