Aluminum Rod, 10 ft L, 47 ksi

  • Mfr # 9894_120_0
  • Zoro # G416496715
product price: 
$
58.29
/ea

Key Features

Length Tolerance
+/-0.125
Standards
AMS-4120, AMS-QQ-A-225/6, ASTM-B211, REACH, RoHS
Resistance Properties
Fatigue-Resistant
Shape
Rod
Maximum Temperature
1,180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9894_120_0
Zoro #
G416496715
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125
Outside Diameter Tolerance
+/-0.002 in
Overall Length
10 ft
Outside Diameter
5/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Standards
AMS-4120, AMS-QQ-A-225/6, ASTM-B211, REACH, RoHS
Resistance Properties
Fatigue-Resistant
Shape
Rod
Maximum Temperature
1,180 Degrees F
Temper
T351
Yield Strength
47 ksi
Tensile Strength
67 ksi
Mechanical Finish
Mill
Rockwell Hardness
75 HRB
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Brinell Hardness
120 BHN
System of Measurement
Inch
Includes Material Certificate
Material Test Report
Material Grade
2024
Material
Aluminum
Elongation
13 %
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews