Aluminum Rod, 10 ft L, 73 ksi

  • Mfr # 10439_120_0
  • Zoro # G116496701
product price: 
$
53.39
/ea

Key Features

Temper
T6
Material Grade
7075
Material
Aluminum
Outside Diameter
3/8 in
Brinell Hardness
150 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10439_120_0
Zoro #
G116496701
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Length Tolerance
+/-0.125
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.0015 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Temper
T6
Material Grade
7075
Material
Aluminum
Brinell Hardness
150 BHN
Mechanical Finish
Mill
Standards
AMS-4122, AMS-QQ-A-225/9, ASTM-B211, REACH, RoHS
Includes Material Certificate
Material Test Report
Fabrication
Cold Rolled
Yield Strength
73 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatable
Heat Treatable
Rockwell Hardness
87 HRB
Tensile Strength
83 ksi
Maximum Temperature
1,180 Degrees F
Elongation
11 %
Shape
Rod
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews